
Wave 10 Cord Pendant, Amber, Bronze Finish, 1x60W Incandescent
Mfr # 1KX-462782-BR
Zoro # G506137801
product price:Â $816.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-462782-BR
Zoro #
G506137801
UPC #
767893972745
Country of Origin
China
Dimensions
Height
9 in
Width
10 in
Length
10 in
Details
Color
Amber
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Fixture Type
Cable
Lamp Quantity
1
Material
Brass/Steel
Dimmable
Yes
Lamp Base
Medium base
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Included
No
Item
Pendant
Series
Wave
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.