Shop BESA LIGHTING

Wave 10 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-462761-SN
  • Zoro # G206140699

product price: 
$
378.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-462761-SN
Zoro #
G206140699
UPC #
767893915803
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Maximum Hanging Length
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height
9 in
Canopy/Fitter Length/Depth (in Inches)
5 in

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Includes
No
Bulb Technology
Standard
Collection
Besa Wave 10 Cord Pendant
Standards
UL; cUL
Max. Fixture Wattage
60W
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Shade Color
Clear
Lamp Base
Medium base
Lamp Shape
A19
Shade Finish
Clear

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.