
Willow Cord Pendant, Crystal Rods, Satin Nickel Finish, 1x3W LED
Mfr # 1XT-1688WW-LED-SN
Zoro # G306138480
product price:Â $706.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1688WW-LED-SN
Zoro #
G306138480
UPC #
767893919108
Country of Origin
China
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
3W
Material
Brass/Aluminum
Description
Our Willow LED pendants merge the use of the state-of-the-art light source with a soft and whimsical design. The clear tubular borosilicate glass shape is equipped with a bottom ridge, where the crystal-rod accents are nestled in position. For the creative side that wants to be expressed, that same bottom ridge can be used to support other customized accents. So express yourself and make it your own... The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.