Wish Cord Pendant, Amber/Clear, Black Finish, 1x3W LED Edison

  • Mfr # 1JT-WISHAM-EDIL-BK

  • Zoro # G206137781


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-WISHAM-EDIL-BK
Zoro #
G206137781
UPC #
767893267667
Country of Origin
Germany

Dimensions

Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Shade Length
3.125 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Height
6.375 in
Height
6.375 in
Width
3.125 in
Length
3.125 in

Details

Color
Beige
Housing Finish
Black
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Rated Life
15000
Housing Material
Brass/Steel
CRI
90+
Color Temperature
3000K
Standards
UL; cUL
Dimmable
Yes
Includes
Lamps
Lamp Quantity
1
Max. Fixture Wattage
3W
Fixture Type
Cord
Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
3W
Lumens
180
Shade Color
Beige
Fixture Socket Type
E12
Lamp Shape
T6
Shade Finish
Amber/Clear
Lamp Base
E12
Lamp Included
Yes
Series
Wish
Damp/Wet Rating
Damp

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.