Wish Cord Pendant, Amber/Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1JT-WISHAM-EDIL-SN

  • Zoro # G006137790


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-WISHAM-EDIL-SN
Zoro #
G006137790
UPC #
767893267681
Country of Origin
Germany

Dimensions

Height
6.375 in
Length
3.125 in
Width
3.125 in
Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Canopy/Fitter Diameter
5 in

Details

Color
Beige
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
3W
Standards
UL; cUL
Bulb Technology
Standard
Fixture Wattage
3W
Color Temperature
3000K
CRI
90+
Housing Material
Brass/Steel
Fixture Type
Cord
Lamp Quantity
1
Includes
Lamps
Dimmable
Yes
Rated Life
15000
Material
Brass/Steel
Lumens
180
Shade Color
Beige
Lamp Shape
T6
Shade Finish
Amber/Clear
Fixture Socket Type
E12
Series
Wish
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
E12

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.