Wish Cord Pendant, Blue/Clear, Black Finish, 1x40W Incandescent

  • Mfr # 1JT-WISHBL-BK

  • Zoro # G106137850


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-WISHBL-BK
Zoro #
G106137850
UPC #
767893268343
Country of Origin
Germany

Dimensions

Shade Diameter
3.125 in
Maximum Hanging Length
10
Shade Height
6.375 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Height
6.375 in
Length
3.125 in
Width
3.125 in

Details

Color
Blue
Housing Finish
Black
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Fixture Wattage
40W
Max. Fixture Wattage
40W
Fixture Type
120V Cord Pendant
Lamp Quantity
1
Housing Material
Brass/Steel
Material
Brass/Steel
Shade Color
Blue
Lamp Shape
T6
Shade Finish
Blue/Clear
Fixture Socket Type
E12 (Candelabra)
Lamp Base
E12
Dimmable
Yes
Lamp Included
No
Series
Wish
Damp/Wet Rating
Damp

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.