Wish Cord Pendant, Blue/Clear, Bronze Finish, 1x40W Incandescent

  • Mfr # 1JT-WISHBL-BR

  • Zoro # G206137859


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-WISHBL-BR
Zoro #
G206137859
UPC #
767893268350
Country of Origin
Germany

Dimensions

Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Height
6.375 in
Length
3.125 in
Width
3.125 in

Details

Color
Blue
Housing Finish
Bronze
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Fixture Type
120V Cord Pendant
Material
Brass/Steel
Housing Material
Brass/Steel
Max. Fixture Wattage
40W
Fixture Wattage
40W
Lamp Quantity
1
Standards
UL; cUL
Shade Color
Blue
Lamp Shape
T6
Fixture Socket Type
E12 (Candelabra)
Shade Finish
Blue/Clear
Lamp Included
No
Dimmable
Yes
Series
Wish
Lamp Base
E12
Damp/Wet Rating
Damp

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.