Wish Cord Pendant, Blue/Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1JT-WISHBL-EDIL-SN

  • Zoro # G806137914


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
3.125 in
Lamp Type
T6
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-WISHBL-EDIL-SN
Zoro #
G806137914
UPC #
767893268404
Country of Origin
Germany

Dimensions

Length
3.125 in
Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Width
3.125 in
Height
6.375 in

Details

Color
Blue
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Fixture Type
120V Cord Pendant
Housing Material
Brass/Steel
Color Temperature
3000K
Material
Brass/Steel
CRI
90+
Max. Fixture Wattage
3W
Rated Life
15000
Standards
UL; cUL
Includes
Lamps
Dimmable
Yes
Fixture Wattage
3W
Lumens
180
Shade Color
Blue
Lamp Shape
T6
Fixture Socket Type
E12
Shade Finish
Blue/Clear
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Wish
Lamp Base
E12

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.