Wish Cord Pendant, Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1JT-WISHCL-EDIL-SN

  • Zoro # G606138104


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-WISHCL-EDIL-SN
Zoro #
G606138104
UPC #
767893268046
Country of Origin
Germany

Dimensions

Height
6.375 in
Length
3.125 in
Width
3.125 in
Maximum Hanging Length
10
Shade Diameter
3.125 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
6.375 in
Shade Length
3.125 in

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Rated Life
15000
Includes
Lamps
Fixture Type
120V Cord Pendant
Standards
UL; cUL
CRI
90+
Color Temperature
3000K
Max. Fixture Wattage
3W
Material
Brass/Steel
Fixture Wattage
3W
Dimmable
Yes
Housing Material
Brass/Steel
Lamp Quantity
1
Lumens
180
Shade Color
Clear
Fixture Socket Type
E12
Lamp Shape
T6
Shade Finish
Clear
Lamp Base
E12
Damp/Wet Rating
Damp
Series
Wish
Lamp Included
Yes

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.