Shop BESA LIGHTING

Wish Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1JT-WISHSM-EDIL-SN
  • Zoro # G306138169

product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-WISHSM-EDIL-SN
Zoro #
G306138169
UPC #
767893268763
Country of Origin
Germany
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
CRI
90+
Color Temperature
3000 K
Lamp Quantity
1
Fixture Type
120V Cord Pendant
Material
Brass/Steel
Includes
Lamps
Housing Material
Brass/Steel
Dimmable
Yes
Max. Fixture Wattage
3W
Standards
UL; cUL
Fixture Wattage
3W
Rated Life
15,000 hr
Lumens
180
Shade Color
Gray
Fixture Socket Type
E12
Shade Finish
Smoke/Clear
Lamp Shape
T6
Lamp Base
E12
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Wish

Dimensions

Height
6.375 in
Length
3.125 in
Width
3.125 in
Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Length
3.125 in

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.