Shop BESA LIGHTING

Wish Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1JT-WISHSM-SN
  • Zoro # G806138201

product price: 
$
576.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-WISHSM-SN
Zoro #
G806138201
UPC #
767893268787
Country of Origin
Germany
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Lamp Quantity
1
Housing Material
Brass/Steel
Max. Fixture Wattage
40W
Fixture Type
120V Cord Pendant
Fixture Wattage
40W
Material
Brass/Steel
Shade Color
Gray
Shade Finish
Smoke/Clear
Fixture Socket Type
E12 (Candelabra)
Lamp Shape
T6
Dimmable
Yes
Lamp Base
E12
Series
Wish
Damp/Wet Rating
Damp
Lamp Included
No

Dimensions

Height
6.375 in
Length
3.125 in
Width
3.125 in
Shade Diameter
3.125 in
Maximum Hanging Length
10
Shade Height
6.375 in
Shade Length
3.125 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.