Wish Stem Pendant, Amber/Clear, Bronze Finish, 1x3W LED Edison

  • Mfr # 1TT-WISHAM-EDIL-BR

  • Zoro # G606140473


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-WISHAM-EDIL-BR
Zoro #
G606140473
UPC #
767893267766
Country of Origin
Germany

Dimensions

Shade Diameter
3.125 in
Maximum Hanging Length
10
Shade Height
6.375 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in

Details

Color
Beige
Housing Finish
Bronze
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Standards
UL; cUL
Material
Brass/Steel
Fixture Wattage
3W
Bulb Technology
Standard
Rated Life
15000
Max. Fixture Wattage
3W
Dimmable
Yes
Fixture Type
Stem
Color Temperature
3000K
CRI
90+
Includes
Lamps
Housing Material
Brass/Steel
Lumens
180
Shade Color
Beige
Fixture Socket Type
E12
Lamp Shape
T6
Shade Finish
Amber/Clear

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.