
Wish Stem Pendant, Amber/Clear, Satin Nickel Finish, 1x40W Incandescent
Mfr # 1TT-WISHAM-SN
Zoro # G406140550
product price:Â $884.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-WISHAM-SN
Zoro #
G406140550
UPC #
767893267797
Country of Origin
Germany
Dimensions
Height
6.375 in
Length
3.125 in
Width
3.125 in
Shade Diameter
3.125 in
Maximum Hanging Length
10
Shade Height
6.375 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
3.125 in
Canopy/Fitter Height
0.625 in
Description
Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.