Wish Stem Pendant, Blue/Clear, Bronze Finish, 1x3W LED Edison

  • Mfr # 1TT-WISHBL-EDIL-BR

  • Zoro # G106140584


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-WISHBL-EDIL-BR
Zoro #
G106140584
UPC #
767893268480
Country of Origin
Germany

Dimensions

Shade Diameter
3.125 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Height
6.375 in
Width
3.125 in
Length
3.125 in

Details

Color
Blue
Housing Finish
Bronze
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Fixture Wattage
3W
Material
Brass/Steel
Includes
Lamps
Housing Material
Brass/Steel
Max. Fixture Wattage
3W
Color Temperature
3000K
Standards
UL; cUL
Lamp Quantity
1
Rated Life
15000
Fixture Type
120V Stem Pendant
CRI
90+
Dimmable
Yes
Lumens
180
Shade Color
Blue
Lamp Shape
T6
Fixture Socket Type
E12
Shade Finish
Blue/Clear
Damp/Wet Rating
Damp
Series
Wish
Lamp Base
E12
Lamp Included
Yes

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.