Wish Stem Pendant, Blue/Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1TT-WISHBL-EDIL-SN

  • Zoro # G606140572


product price:  $990.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-WISHBL-EDIL-SN
Zoro #
G606140572
UPC #
767893268497
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
3.125 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
3.125 in
Shade Height
6.375 in
Length
3.125 in
Width
3.125 in
Height
6.375 in

Details

Color
Blue
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Rated Life
15000
Housing Material
Brass/Steel
Lamp Quantity
1
Material
Brass/Steel
Includes
Lamps
Max. Fixture Wattage
3W
CRI
90+
Dimmable
Yes
Standards
UL; cUL
Fixture Type
120V Stem Pendant
Color Temperature
3000K
Fixture Wattage
3W
Lumens
180
Shade Color
Blue
Fixture Socket Type
E12
Lamp Shape
T6
Shade Finish
Blue/Clear
Lamp Base
E12
Lamp Included
Yes
Series
Wish
Damp/Wet Rating
Damp

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.