Shop BESA LIGHTING

Wish Stem Pendant, Smoke/Clear, Satin Nickel Finish, 1x3W LED Edison

  • Mfr # 1TT-WISHSM-EDIL-SN
  • Zoro # G306140513

product price: 
$
970.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
6.375 in
Length
3.125 in
Width
3.125 in
Lamp Type
T6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-WISHSM-EDIL-SN
Zoro #
G306140513
UPC #
767893268855
Country of Origin
Germany

Dimensions

Height
6.375 in
Length
3.125 in
Width
3.125 in
Maximum Hanging Length
10
Shade Diameter
3.125 in
Canopy/Fitter Diameter
5 in
Shade Length
3.125 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
6.375 in

Details

Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Includes
Lamps
Dimmable
Yes
Fixture Type
120V Stem Pendant
Material
Brass/Steel
Housing Material
Brass/Steel
Rated Life
15,000 hr
CRI
90+
Color Temperature
3000 K
Lamp Quantity
1
Fixture Wattage
3W
Max. Fixture Wattage
3W
Standards
UL; cUL
Lumens
180
Shade Color
Gray
Lamp Shape
T6
Fixture Socket Type
E12
Shade Finish
Smoke/Clear
Damp/Wet Rating
Damp
Lamp Base
E12
Lamp Included
Yes
Series
Wish

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.