Wish Wall, Amber/Clear, Black, 1x60W Incandescent

  • Mfr # 1WG-WISHAM-BK

  • Zoro # G306142456


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
11.5
Fixture Voltage
120V
Glass Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-WISHAM-BK
Zoro #
G306142456
UPC #
767893269418
Country of Origin
Germany

Dimensions

Height
11.5
Length
5.9
Shade Diameter
3.125 in
Fixture Diameter
5.9 in
Height of Center
4 in
Shade Height
6.375 in
Fixture Height
11.5 in
Shade Length
3.125 in
Width
6.5 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Fixture Voltage
120V
Item
Sconce
Glass Color
Beige
Housing Finish
Black
Max. Fixture Wattage
60W
Standards
UL; cUL
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
1
Lamp Type
T10
Style
Transitional
Shade Color
Beige
Number of Bulbs
1
Fixture Extension
6.5 in
Fixture Socket Type
E26 Medium base
Mounting Orientation
Horizontal
Shade Material
Glass
Shade Finish
Amber/Clear
Lamp Shape
T10
Damp/Wet Rating
Damp
Body Material
Glass
Lamp Included
No
Dimmable
Yes
Series
Wish
Lamp Base
E26 Medium base

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.