Zoro Homepage

Wish Wall, Amber/Clear, Black, 2x60W Incandescent

  • Mfr # 2WG-WISHAM-BK

  • Zoro # G006141810


product price: $441.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
11.5
Length
12.25
Housing Finish
Black
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WG-WISHAM-BK
Zoro #
G006141810
UPC #
767893269531
Country of Origin
Germany

Dimensions

Height
11.5
Length
12.25
Depth
6.5
Shade Height
6.375 in.
Shade Width
3.125 in.
Shade Length/Depth
3.125 in.
Shade Diameter
3.125 in
Fixture Height
11.5 in
Height of Center
4 in
Fixture Diameter
12.25 in

Details

Item
Vanity
Color
Beige
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
2
Style
Transitional
Shade Material
Glass
Shade Color Family
Beige
Housing Material
Aluminum
Standards
UL; cUL
Max. Fixture Wattage
60W
Fixture Type
120V Vanity
Lamp Quantity
2
Fixture Wattage
60W
Metal Finish
Black
Bulb Base
E26 Medium base
Lamp Shape
T10
Fixture Extension
6.5 in
Fixture Socket Type
E26 Medium base
Mounting Orientation
Horizontal
Shade Finish
Amber/Clear

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.