Zoro Homepage

Wish Wall, Blue/Clear, Black, 1x60W Incandescent

  • Mfr # 1WG-WISHBL-BK

  • Zoro # G906142603


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
11.5
Fixture Voltage
120V
Glass Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-WISHBL-BK
Zoro #
G906142603
UPC #
767893269470
Country of Origin
Germany

Dimensions

Height
11.5
Length
5.9
Shade Diameter
3.125 in
Fixture Height
11.5 in
Shade Height
6.375 in
Shade Length
3.125 in
Height of Center
4 in
Fixture Diameter
5.9 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Fixture Voltage
120V
Item
Vanity
Glass Color
Blue
Max. Fixture Wattage
60W
Lamp Quantity
1
Standards
UL; cUL
Lamp Type
T10
Fixture Wattage
60W
Housing Finish
Black
Housing Material
Aluminum
Number of Bulbs
1
Shade Color
Blue
Style
Transitional
Mounting Orientation
Horizontal
Fixture Extension
6.5 in
Fixture Socket Type
E26 Medium base
Lamp Shape
T10
Shade Material
Glass
Shade Finish
Blue/Clear

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.