Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wish Wall, Blue/Clear, Black, 3x4W LED Filament

  • Mfr # 3WG-WISHBL-EDIL-BK

  • Zoro # G806141515


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
11.5
Length
20
Housing Finish
Black
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WG-WISHBL-EDIL-BK
Zoro #
G806141515
UPC #
767893269739
Country of Origin
Germany

Dimensions

Height
11.5
Length
20
Depth
6.5
Shade Height
6.375 in.
Shade Width
3.125 in.
Shade Length/Depth
3.125 in.
Shade Diameter
3.125 in
Height of Center
4 in
Fixture Height
11.5 in
Fixture Diameter
20 in
Width
6.5 in

Details

Item
Sconce
Color
Blue
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
3
Light Type
EDIL
Style
Transitional
Shade Material
Glass
Shade Color Family
Blue
Housing Material
Aluminum
Max. Fixture Wattage
4W
Dimmable
Yes
Fixture Type
120V Vanity
Standards
UL; cUL
Lamp Quantity
3
Fixture Wattage
4W
Includes
Lamps
Metal Finish
Black
Bulb Base
E26 Medium base
Lumens
430
Color Temperature
2700K
CRI
80+
Fixture Extension
6.5 in
Rated Life
15000
Lamp Shape
T10
Fixture Socket Type
E26 Medium base
Mounting Orientation
Horizontal
Shade Finish
Blue/Clear
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Wish

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.