Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wish Wall, Clear, Black, 1x60W Incandescent

  • Mfr # 1WG-WISHCL-BK

  • Zoro # G106142595


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
11.5
Fixture Voltage
120V
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-WISHCL-BK
Zoro #
G106142595
UPC #
767893269449
Country of Origin
Germany

Dimensions

Height
11.5
Length
5.9
Shade Diameter
3.125 in
Fixture Diameter
5.9 in
Height of Center
4 in
Shade Length
3.125 in
Fixture Height
11.5 in
Shade Height
6.375 in
Width
6.5 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Fixture Voltage
120V
Item
Sconce
Glass Color
Clear
Lamp Type
T10
Max. Fixture Wattage
60W
Housing Finish
Black
Housing Material
Aluminum
Standards
UL; cUL
Fixture Wattage
60W
Lamp Quantity
1
Number of Bulbs
1
Style
Transitional
Shade Color
Clear
Lamp Shape
T10
Fixture Socket Type
E26 Medium base
Shade Finish
Clear
Fixture Extension
6.5 in
Shade Material
Glass
Mounting Orientation
Horizontal
Damp/Wet Rating
Damp
Lamp Base
E26 Medium base
Body Material
Glass
Series
Wish
Dimmable
Yes
Lamp Included
No

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.