Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wish Wall, Clear, Black, 3x4W LED Filament

  • Mfr # 3WG-WISHCL-EDIL-BK

  • Zoro # G206141153


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
11.5
Length
20
Housing Finish
Black
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WG-WISHCL-EDIL-BK
Zoro #
G206141153
UPC #
767893269708
Country of Origin
Germany

Dimensions

Height
11.5
Length
20
Depth
6.5
Shade Length/Depth
3.125 in.
Shade Width
3.125 in.
Shade Height
6.375 in.
Height of Center
4 in
Fixture Height
11.5 in
Shade Diameter
3.125 in
Fixture Diameter
20 in
Width
6.5 in

Details

Item
Sconce
Color
Clear
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
3
Light Type
EDIL
Style
Transitional
Shade Material
Glass
Shade Color Family
Clear
Dimmable
Yes
Standards
UL; cUL
Max. Fixture Wattage
4W
Fixture Wattage
4W
Housing Material
Aluminum
Lamp Quantity
3
Fixture Type
120V Vanity
Includes
Lamps
Bulb Base
E26 Medium base
Metal Finish
Black
Lumens
430
Color Temperature
2700K
CRI
80+
Shade Finish
Clear
Fixture Extension
6.5 in
Lamp Shape
T10
Fixture Socket Type
E26 Medium base
Rated Life
15000
Mounting Orientation
Horizontal
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Wish

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.