Wish Wall, Smoke/Clear, Black, 1x4W LED Filament

  • Mfr # 1WG-WISHSM-EDIL-BK

  • Zoro # G406142646


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
11.5
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WG-WISHSM-EDIL-BK
Zoro #
G406142646
UPC #
767893269524
Country of Origin
Germany

Dimensions

Height
11.5
Length
5.9
Shade Diameter
3.125 in
Height of Center
4 in
Shade Height
6.375 in
Shade Length
3.125 in
Fixture Height
11.5 in
Fixture Diameter
5.9 in
Width
6.5 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Item
Sconce
Glass Color
Gray
Lamp Type
T10
Max. Fixture Wattage
4W
Lamp Quantity
1
Standards
UL; cUL
Housing Material
Aluminum
Housing Finish
Black
Fixture Wattage
4W
Bulb Technology
EDIL
Includes
Lamps
Lumens
430
Number of Bulbs
1
Shade Color
Gray
CRI
80+
Style
Transitional
Color Temperature
2700K
Fixture Socket Type
E26 Medium base
Lamp Shape
T10
Mounting Orientation
Horizontal
Shade Finish
Smoke/Clear
Shade Material
Glass
Fixture Extension
6.5 in
Rated Life
15000
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Wish
Lamp Base
E26 Medium base
Body Material
Glass

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.