Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wish Wall, Smoke/Clear, Black, 2x60W Incandescent

  • Mfr # 2WG-WISHSM-BK

  • Zoro # G506141969


product price: $441.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
11.5
Length
12.25
Housing Finish
Black
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WG-WISHSM-BK
Zoro #
G506141969
UPC #
767893269623
Country of Origin
Germany

Dimensions

Height
11.5
Length
12.25
Depth
6.5
Shade Length/Depth
3.125 in.
Shade Height
6.375 in.
Shade Width
3.125 in.
Height of Center
4 in
Shade Diameter
3.125 in
Fixture Height
11.5 in
Fixture Diameter
12.25 in

Details

Item
Vanity
Color
Gray
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
2
Style
Transitional
Shade Material
Glass
Shade Color Family
Gray
Lamp Quantity
2
Fixture Type
120V Vanity
Fixture Wattage
60W
Standards
UL; cUL
Housing Material
Aluminum
Max. Fixture Wattage
60W
Bulb Base
E26 Medium base
Metal Finish
Black
Fixture Socket Type
E26 Medium base
Fixture Extension
6.5 in
Lamp Shape
T10
Mounting Orientation
Horizontal
Shade Finish
Smoke/Clear

Description

Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.