
Zen Cord Pendant, Gold Bubble, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-ZENGD-BR
Zoro # G506138280
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ZENGD-BR
Zoro #
G506138280
UPC #
767893238322
Country of Origin
Turkey
Dimensions
Height
6.7 in
Width
9 in
Length
9 in
Details
Color
Gold
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
60W
Lamp Base
Medium base
Dimmable
Yes
Number of Lights
1
Item
Pendant
Series
Zen
Damp/Wet Rating
Damp
Lamp Included
No
Description
The Zen Gold Pendant is a transitional design composed of a transparent Gold "Hour-Glass" shaped glass , with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.