
Zen Cord Pendant, Moss Bubble, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-ZENMS-BR
Zoro # G606138418
product price:Â $328.50
/ea
Free Shipping & Returns
Key Features
Color
Green
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ZENMS-BR
Zoro #
G606138418
UPC #
767893238384
Country of Origin
Turkey
Details
Color
Green
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
60W
Description
The Zen Moss Pendant is a transitional design composed of a transparent Moss "Hour-Glass" shaped glass , with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.