
Zen Stem Pendant , Gold Bubble, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-ZENGD-SN
Zoro # G706140915
product price:Â $1,073.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ZENGD-SN
Zoro #
G706140915
UPC #
767893244729
Country of Origin
Turkey
Dimensions
Width
9 in
Height
6.7 in
Length
9 in
Details
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
60W
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Base
Medium base
Number of Lights
1
Item
Pendant
Series
Zen
Description
The Zen Gold Pendant is a transitional design composed of a transparent Gold "Hour-Glass" shaped glass , with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.