Zen Stem Pendant , Latte Bubble, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-ZENLT-SN

  • Zoro # G606140961


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Color
Beige
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ZENLT-SN
Zoro #
G606140961
UPC #
767893244804
Country of Origin
Türkiye

Details

Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
60W
Lamp Quantity
1

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte "Hour-Glass" shaped glass , with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.