10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth

  • Mfr # GS25K

  • Zoro # G4407277


product price:  $42.49
/ea

Key Features

Type
ClassiX(R) - Standard Pad
Handle Material
Tempered Drop-Forged Steel
Throat Depth (In.)
4 3/4 in
Pad Type
Standard, Swivel
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS25K
Zoro #
G4407277
UPC #
788502200721
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Bar Width (In.)
13/32 in
Screw Size (In.)
0.625
Bar Thickness (In.)
55/64 in
Handle Length (In.)
3 3/8 in
Bar Size (In.)
5/16 in
Nominal Rail Size (In.)
55/64 x 13/32
Spindle Dia. (In.)
0.625
Throat Depth
4 3/4 in
Bar Width
7/16 in
Spindle Diameter1
5/8 in
Bar Thickness
7/8 in
Handle Length
3 3/8 in
Throat Depth1
4 3/4 in
Jaw Pad Width
1 1/4 in

Details

Item
Bar Clamp
Type
ClassiX(R) - Standard Pad
Handle Material
Tempered Drop-Forged Steel
Max. Jaw Opening (In.)
10 in
Pad Type
Standard, Swivel
Application
Industrial
Swivel Pad (In.)
1-1/4
Swivel Type
Non-Replaceable
Clamping Surface D (In.)
15/16 in
Clamping Surface W (In.)
1 15/16 in
Clamp Face (In.)
15-16 x 1-15/16
Nominal Clamping Pressure
1,000
Load Capacity (Lb.)
1,000 lb
Bar Material
Steel
Opening (In.)
10 in
Clamping Force1
1,000 lb
Clamping Capacity1
10 in
Jaw Pad Type
Standard
Sliding Mechanism
Bar Slide
Clamping Force
1,000 lb

Description

With a 10 in. bar clamp, you can expect to be able to work with large objects. The bar clamp is made of tempered cold drawn forged steel for added durability and longevity. It has a ClassiX - Standard Pad, which allows it to handle standard or swivel pad applications. With a 1 15/16 in. opening and 15-16 x 1-15/16 in. face, the jaws are designed for general purpose use on flat surfaces and irregular shapes. The BESSEY GS25K 10" Bar Clamp is the perfect addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.