Zoro Homepage

12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth

  • Mfr # EZS30-8

  • Zoro # G4793205


product price: $28.39
/ea

Key Features

Type
One Handed Clamp
Handle Material
Plastic
Throat Depth (In.)
3 1/2 in
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
Function
Clamps Or Spreads Front, Side, And Behind The Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS30-8
Zoro #
G4793205
UPC #
788502200226
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
3 1/2 in
Throat Depth
3 1/2 in
Jaw Pad Height
1 7/8 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
One Handed Clamp
Handle Material
Plastic
Max. Jaw Opening (In.)
12"
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
Function
Clamps Or Spreads Front, Side, And Behind The Rail
Capacity (In.)
12 in
Bar Material
Steel
Spreading Range (In.)
6-1/2 to 19-1/2
Spreading Capacity - Minimum
6 1/2 in
Tool Operation Type
One Handed
Spreading Capacity - Maximum
20 in
Clamping Capacity
12 in
Jaw Pad Type
Soft-Touch Smooth
Jaw Material1
Polyamide
Clamping Force
445 lb

Description

The BESSEY - EZS30-8 is a bar clamp designed for holding parts firmly during operations such as gluing, fastening, or machining. This single-handed clamp, characterized by a steel bar and a plastic handle, offers a clamping force of up to 445 lb and can clamp or spread across the front, side, and behind the rail. The bar clamp has a clamping capacity of 12 inches.

Key Features of the BESSEY - EZS30-8 Bar Clamp:

  • Bar Material: Steel
  • Clamping Force: Up to 445 lb
  • Handle Material: Plastic
  • Function: Provides clamping and spreading operations from different angles including front, side, and behind the rail.
  • Jaw Material: Polyamide
  • Jaw Pad Type: Soft-Touch Smooth
  • Jaw Pad Width: 1 1/2 in
  • Clamping capacity: 12 inches
  • Tool Operation Type: One-Handed
  • Type: One-Handed Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.