Zoro Homepage

12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth

  • Mfr # TC4.512

  • Zoro # G5775239


product price: $29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Handle Material
Wood
Throat Depth (In.)
4-1/2"
Max. Jaw Opening (In.)
12"
Includes
Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap
Application
Industrial Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4.512
Zoro #
G5775239
UPC #
091162007808
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4-1/2"

Details

Item
Bar Clamp
Handle Material
Wood
Max. Jaw Opening (In.)
12"
Includes
Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap
Application
Industrial Application

Description

The BESSEY - TC4.512 is a Bar Clamp intended primarily for a range of industrial applications including assembly, woodworking, gluing, welding, metalworking, plumbing, pipe holding, and leveling non‐porous surfaces. Designed with a long, rigid bar, the clamp features a fixed head at one end and an adjustable sliding head at the opposite end, capable of locking and tightening to apply pressure across a workpiece. Moreover, this tool comes with a wood handle.

Key Features of the BESSEY - TC4.512 Bar Clamp:

  • Application: This bar clamp is versatile, supporting various industrial applications such as assembly, gluing, woodworking, welding, and metalworking, among others.
  • Handle Material: This clamp is equipped with a wood handle.
  • Includes: Each clamp includes a wood handle, standard pad, and plastic cap.
  • Item: This Bar Clamp is designed for tasks such as woodworking, metalworking, and assembly, holding parts evenly during gluing, fastening, or machining.
  • Max. Jaw Opening: The clamp accommodates workpieces up to 12 inches wide.
  • Throat Depth: This model features a throat depth of 4-1/2 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.