Zoro Homepage

12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth

  • Mfr # KRE3512

  • Zoro # G5067811


product price: $51.79
/ea

Key Features

Type
K Body Revolution
Handle Material
Plastic
Throat Depth (In.)
3 3/4 in
Screw Size (In.)
5/8
Spindle Dia. (In.)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3512
Zoro #
G5067811
UPC #
788502203739
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3 3/4 in
Screw Size (In.)
5/8
Spindle Dia. (In.)
5/8
Handle Length (In.)
5 in
Width
5-3/4"
Bar Thickness (In.)
23/64 in
Bar Size (In.)
1 9/64 in
Width (In.)
5 3/4 in
Bar Width (In.)
1 9/64 in
Nominal Rail Size (In.)
1-9/64 x 23/64
Throat Depth
3 3/4 in
Throat Depth1
3 3/4 in
Bar Thickness
3/8 in
Handle Length
5 in
Overall Width3
5 3/4 in
Spindle Diameter1
5/8 in
Bar Width
1 3/16 in

Details

Item
Bar Clamp
Type
K Body Revolution
Handle Material
Plastic
Max. Jaw Opening (In.)
12 in
Clamping Surface D (In.)
3 3/4 in
Bar Material
Cold Drawn Steel
Opening (In.)
12 in
Nominal Clamping Pressure
1,700
Clamp Face (In.)
2 x 3-3/4
Application
General Purpose Clamping, Woodworking
Clamping Surface W (In.)
2 in
Pad Type
Flat
Function
Clamp
Bar Type
Profiled Rail
Handle Style
Screwdriver
Clamping Capacity1
12 in
Spreading Capacity - Minimum
10 1/2 in
Jaw Pad Type
Static
Spreading Capacity - Maximum
15 5/16 in
Sliding Mechanism
Bar Slide
Clamping Force1
1,700 lb
Clamping Force
1,700 lb

Description

This Bessey KRE3512 12 in Parallel Clamp is an excellent tool for any job. It can handle heavy duty laminations and general clamping, making it a versatile addition to your workshop. The parallel clamp features a 5 3/4" width and a 12 in max jaw opening. The cold drawn alloy steel bar has a 5-3/4" width and 3 3/4" throat depth. With its flat pad type, this parallel clamp has a durable plastic handle that allows you to apply the right amount of pressure while working on your project. If you are looking for a dependable bar clamp with high holding power, the BESSEY KRE3512 12 in Parallel Clamp is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.