Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth

  • Mfr # MMS-12

  • Zoro # G5018282


product price: $35.79
/ea

Key Features

Type
Light Duty MMS Series
Handle Material
Steel
Throat Depth (In.)
2 1/4 in
Max. Jaw Opening (In.)
12 in
Includes
Standard Rail Profile, Standard Crimped on Swivel Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMS-12
Zoro #
G5018282
UPC #
788502009966
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 1/4 in
Bar Width (In.)
1/4 in
Width
7/16"
Bar Thickness (In.)
17/32 in
Screw Size (In.)
5/16
Width (In.)
7/16 in
Handle Length (In.)
3 1/2 in
Nominal Rail Size (In.)
17/32 x 1/4
Bar Size (In.)
1/4 in
Spindle Dia. (In.)
5/16
Throat Depth
2 1/4 in
Spindle Diameter1
5/16 in
Handle Length
3 1/2 in
Overall Width3
7/16 in
Bar Thickness
9/16 in
Bar Width
1/4 in
Jaw Pad Width
3/4 in
Throat Depth1
2 1/4 in

Details

Item
Bar Clamp
Type
Light Duty MMS Series
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Includes
Standard Rail Profile, Standard Crimped on Swivel Pads
Swivel Pad (In.)
3/4
Load Capacity (Lb.)
400 lb
Application
Industrial
Clamping Surface W (In.)
1/2 in
Opening (In.)
12 in
Clamping Surface D (In.)
1 in
Clamp Face (In.)
3/4 x 1/2
Nominal Clamping Pressure
400 lb
Swivel Type
Standard
Bar Material
Steel
Function
Clamp
Bar Type
Standard Rail
Spindle Finish1
Spatter-Resistant
Handle Style
Sliding T
Sliding Mechanism
Bar Slide
Jaw Pad Type
Swivel
Clamping Capacity1
12 in
Spindle Material1
High Carbon
Clamping Force1
400 lb
Clamping Force
400 lb

Description

The BESSEY - MMS-12 is a bar clamp primarily intended for industrial applications such as assembly, woodworking, gluing, welding, metalworking, plumbing, pipe holding, and leveling non‐porous surfaces. Made with a steel bar and handle, it fits as a standard rail bar type. Rated for clamping capacity up to 12 inches and maximum clamping force up to 400 lb, it operates with a clamp function, utilizing a long rigid bar with a fixed head at one end, a lockable adjustable sliding head, and a bar slide as the sliding mechanism.

Key features of the BESSEY - MMS-12 Bar Clamp include:

  • Bar Size and Material: Steel; Bar size 1/4 inch; Bar thickness 17/32 inch.
  • Clamping Capacity and Force: Clamping capacity of 12 inches and a maximum clamping force of 400 lb when fully tightened.
  • Handle Style: The handle is 3 1/2 inches in length, a sliding T style, made of steel.
  • Jaw Pad Type: Swivel pad allows for efficient clamping.
  • Maximum Jaw Opening: The jaw pad has a maximum opening width of 12 inches.
  • Includes: The product package comes with Standard Rail Profile and Standard Crimped on Swivel Pads.
  • Throat Depth: 2 1/4 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.