12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # SGL-12

  • Zoro # G8798797


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Medium Duty S Series
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Includes
Heavy Duty Pad
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL-12
Zoro #
G8798797
UPC #
788502294744
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Width
9"
Screw Size (In.)
45/64
Handle Length (In.)
4 21/32 in
Bar Size (In.)
13/32 in
Bar Width (In.)
1 1/16 in
Spindle Dia. (In.)
45/64
Bar Thickness (In.)
33/64 in
Nominal Rail Size (In.)
1-1/16
Width (In.)
9 in
Throat Depth
4 3/4 in
Spindle Diameter1
3/4 in
Overall Width3
9 in
Handle Length
4 11/16 in
Bar Thickness
9/16 in
Jaw Pad Width
1 1/2 in
Throat Depth1
4 3/4 in
Bar Width
1 1/16 in

Details

Item
Bar Clamp
Type
Medium Duty S Series
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Includes
Heavy Duty Pad
Clamping Surface W (In.)
1 5/16 in
Opening (In.)
12 in
Application
Industrial
Pad Type
Swivel
Bar Material
Steel
Swivel Pad (In.)
1-1/2
Swivel Type
Replaceable
Nominal Clamping Pressure
1,800 lb
Clamp Face (In.)
1-1/2
Clamping Surface D (In.)
2 3/8 in
Clamping Force1
1,800 lb
Jaw Pad Type
Swivel
Clamping Capacity1
12 in
Clamping Force
1,800 lb

Description

This BESSEY SGL-12 12 in Bar Clamp is an essential tool for welding, fabricating and maintenance. With a swivel pad, the bar clamp can be attached to any surface. The steel handle has a comfortable grip and will not bend or break under pressure. This medium duty bar clamp has cold drawn alloy steel for durability. It has a throat depth of 4 3/4 in., max jaw opening of 12 in., 9" width and 1 5/16" clamping surface width. Equip yourself with this BESSEY SGL-12 12 in Bar Clamp when you need to secure materials together quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.