12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth

  • Mfr # RSC-12

  • Zoro # G2664146


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Type
MaxFlex Anti-Vibration Cross Over w/Ergonomic Grip
Handle Material
Steel
Throat Depth (In.)
5 1/2 in
Max. Jaw Opening (In.)
12 in
Includes
Ergonomic Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-12
Zoro #
G2664146
UPC #
788502007016
Country of Origin
Germany

Dimensions

Throat Depth (In.)
5 1/2 in
Handle Length (In.)
4 in
Nominal Rail Size (In.)
63/64 x 15/32
Spindle Dia. (In.)
45/64
Screw Size (In.)
45/64
Throat Depth
5 1/2 in
Throat Depth1
5 1/2 in
Jaw Pad Width
1 1/2 in
Spindle Diameter1
3/4 in
Handle Length
4 in

Details

Item
Bar Clamp
Type
MaxFlex Anti-Vibration Cross Over w/Ergonomic Grip
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Includes
Ergonomic Grip
Bar Material
Steel
Clamp Face (In.)
1 1/8 x 2
Load Capacity (Lb.)
1,100 lb
Application
Industrial
Swivel Type
Snap On
Swivel Pad (In.)
1-1/2
Pad Type
Swivel
Nominal Clamping Pressure
1,100 lb
Opening (In.)
12 in
Sliding Mechanism
Bar Slide
Clamping Force1
1,100 lb
Jaw Pad Type
Standard
Clamping Capacity1
12 in
Clamping Force
1,100 lb

Description

The BESSEY - RSC-12 is a bar clamp with steel bar, fixed head, and adjustable sliding head, designed for use with a steel bar, fixed head, and adjustable sliding head. This clamping tool comprises a long steel bar. Applications include assembly, woodworking, and metalworking, with clamping during gluing, fastening, or machining processes.

Key Features of the BESSEY - RSC-12 Bar Clamp:

  • Bar material: steel, this is meant for use with fixed head and adjustable sliding head
  • High-load capacity: rated for high-load applications, with a load capacity of up to 1,100 lb
  • Clamping capacity: 12 inches
  • Clamping force: 1,100 lb (fully tightened)
  • Handle: 4-inch steel handle
  • Includes ergonomic grip
  • Jaw pad type: standard
  • Jaw pad width: 1-1/2 inches
  • Load capacity: 1,100 lb
  • Sliding mechanism: Allows adjustment of the movable jaw along the bar with bar slide mechanism
  • Type: MaxFlex anti-vibration cross-over design; includes ergonomic grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.