12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth

  • Mfr # SQ-12

  • Zoro # G9991755


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Type
Medium Duty S Series
Handle Material
Steel
Throat Depth (In.)
5 1/2 in
Includes
Standard Rail Profile, Heavy Duty Pad
Bar Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-12
Zoro #
G9991755
UPC #
788502013703
Country of Origin
Germany

Dimensions

Throat Depth (In.)
5 1/2 in
Bar Width (In.)
1 3/16 in
Bar Size (In.)
1 3/16 in
Spindle Dia. (In.)
25/32
Handle Length (In.)
4 5/8 in
Width
8-1/8"
Width (In.)
8 1/8 in
Nominal Rail Size (In.)
1-3/16 x 19/32
Bar Thickness (In.)
19/32 in
Screw Size (In.)
19/32
Throat Depth
5 1/2 in
Throat Depth1
5 1/2 in
Handle Length
4 5/8 in
Bar Width
1 3/16 in
Jaw Pad Width
1 1/2 in
Overall Width3
8 1/8 in
Bar Thickness
5/8 in
Spindle Diameter1
13/16 in

Details

Item
Bar Clamp
Type
Medium Duty S Series
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Includes
Standard Rail Profile, Heavy Duty Pad
Swivel Pad (In.)
1-1/2
Pad Type
Standard
Opening (In.)
12 in
Clamp Face (In.)
3/4
Swivel Type
Standard
Application
Industrial
Clamping Surface W (In.)
1 1/2 in
Clamping Surface D (In.)
3/4 in
Nominal Clamping Pressure
2,660
Bar Material
Steel
Jaw Pad Type
Standard
Sliding Mechanism
Bar Slide
Clamping Force1
2,660 lb
Clamping Capacity1
12 in
Clamping Force
2,660 lb

Description

This Bessey SQ-12 12 in. Bar Clamp is the perfect tool for your next welding or fabrication project. The steel handle and steel bar ensure that it will last a long time. This medium duty bar clamp has an 8 1/8 in. width, 5 1/2 in. throat depth and a 12 in. max jaw opening, making it ideal for your welding and fabrication projects. The pad type is standard, which allows you to work with both metal and wood surfaces easily without damaging them. You can also use this versatile bar clamp on other materials like plastics and composites because of its steel bar material and pad type. If you want a strong, durable bar clamp that won't let you down when you need it most, then this Bessey Bar Clamp is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.