Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Bar Clamp, Steel Handle and 7 in Throat Depth

  • Mfr # STB-12

  • Zoro # G9991703


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty STB Series
Handle Material
Steel
Throat Depth (In.)
7 in
Max. Jaw Opening (In.)
12 in
Opening (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-12
Zoro #
G9991703
UPC #
788502190602
Country of Origin
Germany

Dimensions

Throat Depth (In.)
7 in
Width (In.)
10 3/4 in
Spindle Dia. (In.)
55/64
Handle Length (In.)
4 5/8 in
Screw Size (In.)
45/64
Width
10-3/4"
Bar Thickness (In.)
25/32 in
Nominal Rail Size (In.)
1-37/64 x 25/32
Bar Width (In.)
1 37/64 in
Bar Size (In.)
1 37/64 in
Throat Depth
7 in
Throat Depth1
7 in
Jaw Pad Width
1 1/2 in
Bar Width
1 5/8 in
Handle Length
4 5/8 in
Bar Thickness
13/16 in
Overall Width3
10 3/4 in
Spindle Diameter1
7/8 in

Details

Item
Bar Clamp
Type
Heavy Duty STB Series
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Opening (In.)
12 in
Clamping Surface D (In.)
3/4 in
Nominal Clamping Pressure
4,880
Swivel Type
Standard
Clamp Face (In.)
3/4
Clamping Surface W (In.)
1 1/2 in
Pad Type
Swivel
Bar Material
Steel
Swivel Pad (In.)
1-1/2
Application
Industrial
Function
Clamp
Sliding Mechanism
Bar Slide
Clamping Capacity1
12 in
Clamping Force1
4,880 lb
Jaw Pad Type
Swivel
Spindle Material1
High Carbon
Handle Style
Sliding T
Bar Type
Standard Rail
Spindle Finish1
Spatter-Resistant
Clamping Force
4,880 lb

Description

The BESSEY STB-12 12 in Bar Clamp is the perfect tool for welding and fabrication. The steel handle gives you a solid grip, while the swivel pad allows you to adjust it with ease. With a maximum jaw opening of 12 in., this bar clamp can hold objects securely. The 10 3/4" width allows you to use it on wide surfaces. This heavy duty bar clamp has a 4 5/8" steel handle and 1 1/2" width pad type swivel. Its strong, steel construction ensures durability. When working with metal or other tough materials, equip yourself with the BESSEY STB-12 12 in Bar Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.