Zoro Homepage

12 in Bar Clamp, Wood Handle and 2 in Throat Depth

  • Mfr # LM2.012

  • Zoro # G0331908


product price: $11.89
/ea

Key Features

Type
F-Style Sliding Arm
Handle Material
Wood
Throat Depth (In.)
2 in
Includes
A Plastic Cap on Pressure Pad
Pad Type
Non-Marring, Replaceable, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2.012
Zoro #
G0331908
UPC #
091162013038
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 in
Width
3-1/4"
Spindle Dia. (In.)
0.393
Bar Width (In.)
19/32 in
Nominal Rail Size (In.)
19/32 x 3/16
Handle Length (In.)
3 in
Screw Size (In.)
25/64
Width (In.)
3 1/4 in
Throat Depth
2 in
Overall Width3
3 1/4 in
Throat Depth1
2 in
Handle Length
3 in
Spindle Diameter1
7/16 in
Jaw Pad Width
7/8 in
Bar Width
5/8 in

Description

With the BESSEY LM2.012 12 in Clamp, you can apply pressure to any project with ease. The wood handle ensures a comfortable grip while working. With a maximum jaw opening of 12 in., this clamp has plenty of holding power for even the largest projects. The clamp features a replaceable non-marring pad that allows you to get into tight spaces without damaging surfaces. The swivel pad gives you greater control over your work, and it comes with an F style sliding arm which makes it easy to reach hard to access areas on larger pieces of wood. If you are looking for a reliable clamp for your next project, look no further than the BESSEY LM2.012 12 in Clamp Wood Handle and 2 in Throat Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.