12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth
Mfr # UK3.012
Zoro # G5774889
product price: $31.15
/eaSold in multiples of 6 for $186.90
Key Features
Type
Light Duty Universal Case
Handle Material
Wood
Throat Depth (In.)
3-1/8"
Application
Ideal Tool for Many Jobs Around the Shop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UK3.012
Zoro #
G5774889
UPC #
091162006696
Country of Origin
Germany
Dimensions
Throat Depth (In.)
3-1/8"
Details
Item
Parallel Clamp
Type
Light Duty Universal Case
Handle Material
Wood
Max. Jaw Opening (In.)
12"
Application
Ideal Tool for Many Jobs Around the Shop
Description
The BESSEY - UK3.012 is a Parallel Clamp, a bar-shaped tool whose fixed and sliding jaws remain parallel under pressure, ensuring a uniformly distributed clamping force across the entire face of the workpiece. The clamp is suitable for various tasks in the shop, with specific applications in assembly, gluing, heavy-duty work, metalworking, and woodworking operations.
Key Features of the BESSEY - UK3.012 Parallel Clamp:
- Application: This tool is versatile with a wide range of applications including assembly, gluing, metalworking, and woodworking, making it an ideal addition to any shop setup.
- Handle Material: The handle of this clamp is made of wood, its physical properties may offer varied grip comfort during operation.
- Max. Jaw Opening: With a maximum jaw opening of 12 inches, the clamp can accommodate a wide range of workpiece sizes.
- Throat Depth: The 3-1/8 inches throat depth of the clamp indicates its ability to accommodate a range of work depth during operations.
- Type: The tool falls under the "Light Duty Universal Case" Clamp type, showcasing its mechanical design, grip/action and intended use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.