Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth

  • Mfr # TGJ2.518+2K

  • Zoro # G8798623


product price: $23.95
/ea

Key Features

Type
Light Duty TGJ2
Handle Material
Composite Plastic
Throat Depth (In.)
2 1/2 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Swivel Type
Replaceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGJ2.518+2K
Zoro #
G8798623
UPC #
091162009024
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 1/2 in
Spindle Dia. (In.)
35/64
Nominal Rail Size (In.)
1
Bar Size (In.)
1 5/32 in
Width
6"
Width (In.)
6 in
Bar Thickness (In.)
15/64 in
Handle Length (In.)
4 1/4 in
Bar Width (In.)
1 in
Screw Size (In.)
35/64
Throat Depth
2 1/2 in
Throat Depth1
2 1/2 in
Overall Width3
6 in
Jaw Pad Width
1 in
Spindle Diameter1
9/16 in
Bar Width
1 in
Handle Length
4 1/4 in
Bar Thickness
1/4 in

Details

Item
Bar Clamp
Type
Light Duty TGJ2
Handle Material
Composite Plastic
Max. Jaw Opening (In.)
18 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Swivel Type
Replaceable
Clamping Surface W (In.)
49/64 in
Clamping Surface D (In.)
1 1/4 in
Nominal Clamping Pressure
600 lb
Swivel Pad (In.)
1
Clamp Face (In.)
45/64
Bar Material
Steel
Application
Woodworking
Pad Type
Standard
Opening (In.)
18 in
Clamping Force1
600 lb
Clamping Capacity1
18 in
Jaw Pad Type
Standard
Clamping Force
600 lb

Description

The BESSEY - TGJ2.518+2K is a Bar Clamp designed primarily for woodworking applications. Built from steel, it delivers a clamping force rated up to 600 lb, enabling accurate securing of materials. This clamp comes with a sturdy composite plastic handle and features an adjustable sliding head. The clamp head slides along the bar to position the jaw to a maximum 18-inch opening, locking firmly to apply consistent pressure across a workpiece during tasks such as gluing, fastening, or machining. This Bar Clamp is rated for light-duty use, balancing capacity and toughness.

Key Features of the BESSEY - TGJ2.518+2K Bar Clamp:

  • Application: Suitable for common woodworking tasks.
  • Bar Material: Steel
  • Bar Dimensions: bar width: 1 inch; bar thickness: 15/64 inch
  • Clamping Force: Clamping force: up to 600 lb
  • Handle: Composite plastic handle, 4 1/4 inches long
  • Jaw Pad Type: Jaw pad: Standard pad
  • Inclusions: Comes with a Clamp Anvil, Ergonomic Handle, and Plastic Protective Pads.
  • Jaw Opening: Extends up to 18 inches.
  • Nominal Clamping Pressure: 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.