18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 1200-S18

  • Zoro # G0331847


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Type
Light to Medium Duty, F-Style Sliding Arm
Handle Material
Forged Steel
Throat Depth (In.)
4 3/4 in
Includes
Patented rail, Profile, Replaceable Swivel Pads
Nominal Rail Size (In.)
1-3/32 x 7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-S18
Zoro #
G0331847
UPC #
788502200165
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Nominal Rail Size (In.)
1-3/32 x 7/16
Spindle Dia. (In.)
0.7
Throat Depth
4 3/4 in
Jaw Pad Width
1 1/2 in
Spindle Diameter1
3/4 in
Throat Depth1
4 3/4 in

Details

Item
Bar Clamp
Type
Light to Medium Duty, F-Style Sliding Arm
Handle Material
Forged Steel
Max. Jaw Opening (In.)
18 in
Includes
Patented rail, Profile, Replaceable Swivel Pads
Bar Material
Steel
Pad Type
Replaceable, Standard, Swivel
Application
Industrial
Swivel Type
Replaceable
Opening (In.)
18 in
Nominal Clamping Pressure
1,320 lb
Swivel Pad (In.)
1-1/2
Jaw Pad Type
Standard
Clamping Capacity1
18 in
Clamping Force1
1,320 lb
Clamping Force
1,320 lb

Description

If you are looking for a reliable bar clamp that will help you keep your project in place, the Bessey 1200-S18 18 in Bar Clamp is just what you need. With a 4 3/4 in throat depth and a 1-3/32 x 7/16" nominal rail size, this bar clamp has been designed to accommodate smaller projects. It also features a standard pad type with replaceable pads. The handle of the bar clamp is forged steel and it comes with a swivel pad type. You can adjust the 18 in opening to suit your needs by sliding the arm into different positions along the rail. If you are working on small projects that require a lightweight but durable bar clamp, this Bessey 1200 S18 18 Inch Bar Clamp is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.