18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth

  • Mfr # 660-S18

  • Zoro # G0331865


product price: $62.19
/ea

Key Features

Type
F-Style Sliding Arm
Handle Material
Forged Steel
Throat Depth (In.)
4 in
Includes
Patented Rail Profile, Replaceable Swivel Pads
Swivel Type
Replaceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-S18
Zoro #
G0331865
UPC #
788502200141
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 in
Spindle Dia. (In.)
0.625
Nominal Rail Size (In.)
7/8 x 11/32
Throat Depth
4 in
Bar Thickness
7/8 in
Throat Depth1
4 in
Spindle Diameter1
5/8 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
F-Style Sliding Arm
Handle Material
Forged Steel
Max. Jaw Opening (In.)
18 in
Includes
Patented Rail Profile, Replaceable Swivel Pads
Swivel Type
Replaceable
Swivel Pad (In.)
1-1/2
Opening (In.)
18 in
Application
Industrial
Bar Material
Steel
Pad Type
Replaceable, Standard, Swivel
Nominal Clamping Pressure
726 lb
Function
Clamp
Clamping Force1
726 lb
Spindle Material1
High Carbon
Handle Style
Sliding T
Bar Type
Profiled Rail
Jaw Pad Type
Swivel
Sliding Mechanism
Bar Slide
Clamping Capacity1
18 in
Spindle Finish1
Spatter-Resistant
Clamping Force
726 lb

Description

The BESSEY - 660-S18 is an industrial grade bar clamp, which is a crucial tool for woodworking, metalworking, and assembly applications. The main use of this tool is to hold parts firmly during various jobs like gluing, fastening, or machining. The bar clamp features an adjustable sliding head that locks and tightens, hence applying pressure across a workpiece. The clamp's bar length or capacity is from 18 inches and it can apply a maximum axial clamping force of 726 pounds.

Key Features of the BESSEY - 660-S18 Bar Clamp:

  • Bar Material: The bar of this clamp is made of steel, which is durable, strong, and resistant to wear and tear.
  • Bar Type: This clamp has a Profiled Rail bar type which offers strength, efficient travel and is compatible with various accessories.
  • Handle Material: The clamp's handle is made up of Forged Steel. This material provides the handle with high durability and strength.
  • Handle Style: This bar clamp features a Sliding T handle style which is practical and easy to operate.
  • Jaw Pad Type: The clamp's jaw pad type is Swivel which efficiently holds and clamps onto various shaped workpieces.
  • Max. Jaw Opening: The maximum distance between the clamp jaws when fully opened is 18 inches which allows for various workpiece sizes.
  • Includes: Comes with a patented rail profile and replaceable swivel pads, enhancing the operational flexibility and durability of the clamp.
  • Sliding Mechanism: The Bar Slide sliding mechanism enhances the movement and locking of the clamp's sliding jaw along the bar.
  • Throat Depth: The clamp has a 4-inch throat depth which allows it to reach deeper into the workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.