18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth

  • Mfr # STB-18

  • Zoro # G0331786


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty STB Series
Handle Material
Forged Steel
Throat Depth (In.)
7 in
Application
Industrial
Pad Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-18
Zoro #
G0331786
UPC #
788502190626
Country of Origin
Germany

Dimensions

Throat Depth (In.)
7 in
Nominal Rail Size (In.)
1-37/64 x 25/32
Spindle Dia. (In.)
0.85
Throat Depth
7 in
Spindle Diameter1
7/8 in
Bar Thickness
1 5/8 in
Throat Depth1
7 in

Details

Item
Bar Clamp
Type
Heavy Duty STB Series
Handle Material
Forged Steel
Max. Jaw Opening (In.)
18 in
Application
Industrial
Pad Type
Standard
Bar Material
Steel
Swivel Type
Replaceable
Opening (In.)
18 in
Nominal Clamping Pressure
4,880 lb
Function
Clamp
Handle Style
Sliding T
Clamping Force1
4,880 lb
Clamping Capacity1
18 in
Spindle Material1
High Carbon
Sliding Mechanism
Bar Slide
Bar Type
Profiled Rail
Spindle Finish1
Spatter-Resistant
Jaw Pad Type
Swivel
Clamping Force
4,880 lb

Description

The BESSEY - STB-18 is a bar clamp designed for industrial use. It is a clamping tool consisting of a long steel bar with a fixed head at one end and an adjustable sliding head at the other, which locks in place to apply pressure across a workpiece. Suitable for assembly, woodworking, gluing, welding, metalworking, plumbing, pipe holding, and leveling non‐porous surfaces. This heavy-duty clamp's functionality includes aiding in holding parts in position during various activities such as gluing, fastening or machining.

Key Features of the BESSEY - STB-18 Bar Clamp:

  • The bar material is made from steel, ensuring durable and rigid construction.
  • The bar type is a profiled rail, designed for strength, travel, and accessory compatibility.
  • Offering a clamping capacity and maximum jaw opening of 18 inches, it is able to handle a wide range of tasks.
  • With a maximum nominal clamping force of 4,880 lbs, it exerts a substantive force when fully tightened.
  • The handle material is forged steel, paired with a sliding T-handle style. Please refer to manual for right usage and maneuverability.
  • The clamp uses a bar slide mechanism which aids the adjustment and secure locking of the sliding jaw along the bar. Please refer to product guidelines for appropriate usage.
  • The jaw pad features a swivel type, aiding in precise positioning and offering protection to the workpiece.
  • The device showcases a throat depth of 7 inches, based on measurements, it can reach this distance into a workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.