Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # LC20

  • Zoro # G5018334


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Rapid-Action Lever bar Clamps
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Max. Jaw Opening (In.)
20 in
Clamping Surface D (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC20
Zoro #
G5018334
UPC #
788502200073
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Width
6"
Bar Thickness (In.)
1 7/64 in
Width (In.)
6 in
Handle Length (In.)
6 in
Nominal Rail Size (In.)
1-7/64 x 7/16
Bar Width (In.)
7/16 in
Throat Depth
4 3/4 in
Bar Width
7/16 in
Bar Thickness
1 1/8 in
Overall Width3
6 in
Handle Length
6 in
Throat Depth1
4 3/4 in

Details

Item
Bar Clamp
Type
Rapid-Action Lever bar Clamps
Handle Material
Steel
Max. Jaw Opening (In.)
20 in
Clamping Surface D (In.)
1 5/8 in
Opening (In.)
20 in
Application
Assembly, Fabricating, General Workholding, Repair
Bar Material
Steel
Clamping Surface W (In.)
1 in
Pad Type
Pivoting
Load Capacity (Lb.)
1,200 lb
Nominal Clamping Pressure
1,200 lb
Clamp Face (In.)
1-5/8 x 1
Function
Clamp
Spindle Finish1
Powder Coated
Sliding Mechanism
Bar Slide
Handle Style
Lever
Jaw Pad Type
Pivoting
Clamping Capacity1
20 in
Clamping Force1
1,200 lb
Bar Type
Profiled Rail
Clamping Force
1,200 lb

Description

The BESSEY - LC20 is a steel Bar Clamp, a fundamental tool in assembly, fabrication, and general workholding tasks. It is composed of a rigid bar with a fixed head and an adjustable sliding end. The sliding head moves along the rail using a mechanism commonly termed as the 'Bar Slide'. It can be secured into position, applying pressure as necessary to the workpiece. The clamp fastens with a rapid-action lever system intended to assist in maintaining the position of the workpiece during various processes such as gluing, fastening, or machining.

Key Features of the BESSEY - LC20 Bar Clamp:

  • Bar Material and Dimensions: As the central load-bearing component, the bar is made of durable and strong steel. It measures 1 1/8 inches in thickness and 7/16 inches in width.
  • Clamping Force: Furnishing a maximum clamping force of 1,200 lb, it provides significant clamping pressure for diverse tasks.
  • Handle Specifications: The handle, essential for managing the fastening and releasing of the clamp, is crafted from steel and measures 6 inches in length. Its design incorporates a lever for operating the fastening mechanism.
  • Jaw Pad Type: The jaw pad features a pivot function to adjust to workpieces of varied shapes and surfaces. This is intended to aid in maintaining a grip on the workpiece.
  • Clamping Capacity: With a wide-opening capacity of 20 inches, the clamp can hold larger or extended workpieces for a broad array of tasks.
  • Throat Depth: The clamp's 4 3/4 inches throat depth signifies its reach into the workpiece, accommodating pieces of various thicknesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.