Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24", 50" Large Extender Clamp Kit, 3-3/4" Throat Depth

  • Mfr # KREX2450

  • Zoro # G4669502


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Type
K Body(R) Revolution
Throat Depth (In.)
3-3/4"
Max. Jaw Opening (In.)
24", 50"
Includes
2 x KRE3524 (24" K Body REVO); 2 x KRE3550 (50" K Body REVO); 2 x KBX20 (K Body extenders)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KREX2450
Zoro #
G4669502
UPC #
788502204286
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3-3/4"

Details

Item
Large Extender Clamp Kit
Type
K Body(R) Revolution
Max. Jaw Opening (In.)
24", 50"
Includes
2 x KRE3524 (24" K Body REVO); 2 x KRE3550 (50" K Body REVO); 2 x KBX20 (K Body extenders)

Description

The BESSEY - KREX2450 falls under the category of 'Bar Clamps', specifically the 'Large Extender Clamp Kit'. It consists of various components designed to assemble clamps for industrial and commercial use, mainly useful in woodworking, welding, or any project requiring sturdy and reliable holds. The K Body(R) Revolution type used in these clamps is a design aimed at delivering substantial clamping force.

Key features of the BESSEY - KREX2450 Large Extender Clamp Kit:

  • Components: The kit comprises 2 x KRE3524 (24" K Body REVO), 2 x KRE3550 (50" K Body REVO), 2 x KBX20 (K Body extenders). These pieces can be combined to customise the clamp according to the project's needs.
  • Max. Jaw Opening: The clamps offer maximum jaw openings of 24 inches and 50 inches, which provide versatility for clamping a wide range of project sizes.
  • Throat Depth: With a throat depth of 3-3/4 inches, these clamps can reach deep into workpieces, accommodating a variety of shapes and sizes.
  • Body Type: The K Body(R) Revolution type is a clamp design with emphasis on strength, precision, and durability, made for use in various environments and tasks as per user discretion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.