Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth

  • Mfr # EZS60-8

  • Zoro # G4793223


product price: $31.69
/ea

Key Features

Type
One Handed Clamp
Handle Material
Plastic
Throat Depth (In.)
3 1/2 in
Spreading Range (In.)
6-1/2 to 31-1/2
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS60-8
Zoro #
G4793223
UPC #
788502200240
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
3 1/2 in
Throat Depth
3 1/2 in
Jaw Pad Height
1 7/8 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
One Handed Clamp
Handle Material
Plastic
Max. Jaw Opening (In.)
24"
Spreading Range (In.)
6-1/2 to 31-1/2
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
Bar Material
Steel
Function
Clamps Or Spreads Front, Side, And Behind The Rail
Capacity (In.)
24 in
Jaw Material1
Polyamide
Spreading Capacity - Minimum
6 1/2 in
Clamping Force
445 lb
Spreading Capacity - Maximum
31 3/4 in
Tool Operation Type
One Handed
Jaw Pad Type
Soft-Touch Smooth
Clamping Capacity
24 in

Description

With the BESSEY EZS60-8 24" Bar Clamp, you can easily clamp or spread your material. It is the perfect tool for carpentry, metalworking and more. Featuring a single handed clamping and spreading function, this bar clamp provides up to 445 lb of force. The 2-component plastic handle allows you to grip it comfortably while working with heavy materials. With a 6 1/2 to 31 1/2 in. spreading range, this bar clamp is ideal for securing workpieces at any angle or position. You can also adjust the capacity from 6 1/2 in to 24 in., allowing you to work on projects of varying sizes with ease. The BESSEY EZS60-8 24" Bar Clamp will help you get your job done faster and easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.