Zoro Homepage

24" Bar Clamp, Steel Handle and 5-1/2" Throat Depth

  • Mfr # SQ-24

  • Zoro # G5775327


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
Medium Duty S Series
Handle Material
Steel
Throat Depth (In.)
5-1/2"
Includes
Standard Rail Profile, Heavy Duty Pad
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-24
Zoro #
G5775327
UPC #
788502013727
Country of Origin
Germany

Dimensions

Throat Depth (In.)
5-1/2"

Details

Item
Bar Clamp
Type
Medium Duty S Series
Handle Material
Steel
Max. Jaw Opening (In.)
24"
Includes
Standard Rail Profile, Heavy Duty Pad
Application
Industrial

Description

The BESSEY - SQ-24 is an industrial bar clamp made from steel. It is suitable for clamping tasks such as assembly, gluing, metalworking, and woodworking. the clamp consists of a robust, rigid bar, a fixed head and an adjustable sliding head that locks to apply clamping force across a workpiece. This tool is suitable for tasks that require holding parts aligned during gluing, fastening, or machining operations.

Key Features of the BESSEY - SQ-24 Bar Clamp:

  • Applications include assembly, gluing, welding, metalworking, and woodworking.
  • Handle material: steel.
  • Includes: Standard Rail Profile and Heavy Duty Pad.
  • Max jaw opening: 24 inches.
  • Throat depth: 5-1/2 inches.
  • Type: Medium Duty S Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.