Zoro Homepage

24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth

  • Mfr # TGJ2.524+2K

  • Zoro # G8798632


product price: $25.69
/ea

Key Features

Type
Light Duty TGJ2
Handle Material
Composite Plastic
Throat Depth (In.)
2 1/2 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Handle Length (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGJ2.524+2K
Zoro #
G8798632
UPC #
091162009031
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 1/2 in
Handle Length (In.)
4 1/4 in
Width
6"
Nominal Rail Size (In.)
1
Bar Thickness (In.)
15/64 in
Bar Width (In.)
1 in
Width (In.)
6 in
Spindle Dia. (In.)
35/64
Bar Size (In.)
1 5/32 in
Screw Size (In.)
35/64
Throat Depth
2 1/2 in
Overall Width3
6 in
Jaw Pad Width
1 in
Throat Depth1
2 1/2 in
Bar Thickness
1/4 in
Handle Length
4 1/4 in
Spindle Diameter1
9/16 in
Bar Width
1 in

Details

Item
Bar Clamp
Type
Light Duty TGJ2
Handle Material
Composite Plastic
Max. Jaw Opening (In.)
24 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Nominal Clamping Pressure
600 lb
Opening (In.)
24 in
Clamping Surface D (In.)
1 1/4 in
Bar Material
Steel
Swivel Pad (In.)
1
Swivel Type
Replaceable
Clamp Face (In.)
45/64
Clamping Surface W (In.)
49/64 in
Pad Type
Standard
Application
Woodworking
Clamping Capacity1
24 in
Jaw Pad Type
Standard
Clamping Force1
600 lb
Clamping Force
600 lb

Description

If you are looking for a reliable bar clamp, this BESSEY TGJ2.524+2K 24 in Bar Clamp is the tool to have on hand. It has a throat depth of 2 1/2 in and a maximum jaw opening of 24 in. Made from cold drawn alloy steel, the lightweight bar clamp has an application that can be used for construction, woodworking and maintenance purposes. The handle is made of composite plastic, while the pad type is standard. With a width of 6" and length of 4 1/4 in., it has an ergonomic design that makes it easy to grip and use with just one hand. The BESSEY TGJ2.524+2K 24 in Bar Clamp is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.