Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth

  • Mfr # TGK4.524+2K

  • Zoro # G8798711


product price: $56.19
/ea

Key Features

Type
Heavy Duty TGK
Handle Material
Composite Plastic
Throat Depth (In.)
4 1/2 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGK4.524+2K
Zoro #
G8798711
UPC #
091162009260
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 1/2 in
Width
9"
Nominal Rail Size (In.)
1-3/8
Width (In.)
9 in
Screw Size (In.)
45/64
Handle Length (In.)
5 5/32 in
Spindle Dia. (In.)
45/64
Bar Size (In.)
1 5/16 in
Bar Width (In.)
1 3/8 in
Bar Thickness (In.)
7/16 in
Throat Depth
4 1/2 in
Throat Depth1
4 1/2 in
Spindle Diameter1
3/4 in
Overall Width3
9 in
Bar Thickness
7/16 in
Handle Length
5 3/16 in
Jaw Pad Width
1 1/2 in
Bar Width
1 3/8 in

Details

Item
Bar Clamp
Type
Heavy Duty TGK
Handle Material
Composite Plastic
Max. Jaw Opening (In.)
24 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Opening (In.)
24 in
Clamp Face (In.)
1-17/64
Swivel Type
Replaceable
Nominal Clamping Pressure
1,540 lb
Application
Woodworking
Bar Material
Steel
Clamping Surface W (In.)
1 17/64 in
Clamping Surface D (In.)
2 in
Swivel Pad (In.)
1-1/2
Pad Type
Standard
Jaw Pad Type
Standard
Clamping Capacity1
24 in
Clamping Force1
1,540 lb
Clamping Force
1,540 lb

Description

When you need to hold materials together, the BESSEY TGK4.524+2K 24 in Bar Clamp is a reliable choice. With a throat depth of 4 1/2 in., this bar clamp has a max jaw opening of 24 in. It has a width of 9" and weighs 1 lb. The handle length is 5 5/32 in., while the pad type is standard. Made from cold drawn alloy steel, the bar clamp has an application for construction, woodworking and maintenance. When it comes to heavy duty clamps, the BESSEY TGK4.524+2K 24 in Bar Clamp is an excellent choice that will meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.