24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth

  • Mfr # CDS24-20WP

  • Zoro # G4407191


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Reach, Flat Rail
Handle Material
Forged Steel
Throat Depth (In.)
20 in
Max. Jaw Opening (In.)
24 in
Includes
Removable Plastic Cap for Pressure Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS24-20WP
Zoro #
G4407191
UPC #
788502009546
Country of Origin
Germany

Dimensions

Throat Depth (In.)
20 in
Bar Thickness (In.)
1 49/64 in
Nominal Rail Size (In.)
1-49/64 x 15/32
Bar Size (In.)
5/16 in
Screw Size (In.)
0.625
Handle Length (In.)
3 3/8 in
Spindle Dia. (In.)
0.625
Bar Width (In.)
15/32 in
Throat Depth
20 in
Throat Depth1
20 in
Bar Thickness
1 13/16 in
Spindle Diameter1
5/8 in
Handle Length
3 3/8 in
Bar Width
1/2 in
Jaw Pad Width
1 1/4 in

Details

Item
Bar Clamp
Type
Deep Reach, Flat Rail
Handle Material
Forged Steel
Max. Jaw Opening (In.)
24 in
Includes
Removable Plastic Cap for Pressure Pad
Nominal Clamping Pressure
990
Opening (In.)
24 in
Pad Type
Standard
Swivel Pad (In.)
1-1/4
Clamping Surface W (In.)
1 7/8 in
Clamping Surface D (In.)
1 3/8 in
Clamp Face (In.)
1-7/16 x 1-7/8
Application
Woodworking
Bar Material
Malleable Cast Iron
Load Capacity (Lb.)
990 lb
Function
Clamp
Handle Style
Sliding T
Clamping Force1
990 lb
Bar Type
Flat Rail
Sliding Mechanism
Bar Slide
Clamping Capacity1
24 in
Jaw Pad Type
Swivel
Clamping Force
990 lb

Description

If you are looking for a bar clamp that can provide superior strength and performance, the Bessey CDS24-20WP 24 in Bar Clamp is the tool to have. The bar clamp has a forged steel handle with a 20 in throat depth. It is designed for assembly, gluing, construction and maintenance purposes. Its flat rail pad type ensures it will stay securely on the work surface. The bar clamp has an 1 49/64" x 15/32" nominal rail size and comes with standard pads. You will appreciate the high quality of this 24 in Bar Clamp from Bessey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.